Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, .239 x .070

  • Mfr # 25-0209

  • Zoro # G2888938


product price: $0.09
/ea
Sold in multiples of 100 for $9.00

Key Features

Fits Brand
Mi-T-M
Material
Rubber
Product Type
O-Ring
Overall Diameter
1/4 in
Overall Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-0209
Zoro #
G2888938
UPC #
016977078126
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in
Overall Height
1/16 in

Details

Item
O-Ring
Fits Brand
Mi-T-M
Material
Rubber
Product Type
O-Ring
Compatible Manufacturer Model Number
CD-2003-3MHH
Compatible Brand
Mi-T-M

Description

O-Ring, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.