
Portable Generator, Gasoline, 4,400 W Rated, 5,000 W Surge, 120/240V AC, 36.7/18.3 A
Mfr # GEN-5000-0MH0
Zoro # G8178093
product price:Â $3,619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Engine Brand
Honda
Fuel Type
Gasoline
Generator Rated Watts
4,400 W
Surge Watts
5,000 W
Rated Voltage
120/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GEN-5000-0MH0
Zoro #
G8178093
UPC #
-
Country of Origin
United States
Dimensions
Length
29"
Generator Height
22.5"
Details
Engine Brand
Honda
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
4,400 W
Surge Watts
5,000 W
Rated Voltage
120/240V AC
Generator Amps
36.7/18.3
Fuel Tank Capacity
5.7 gal.
Engine Alternator
Brushless
Run Time @ Full Load
6.8 hr.
Description
Gasoline Generator,5000W
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.