This item is Discontinued.

Mi-T-M Portable Generator, Gasoline, 5500 Rated, 6000 Surge, Recoil Start, 45.8/22.9 A GEN-6000-SMH0

Portable Generator, Gasoline, 5500 Rated, 6000 Surge, Recoil Start, 45.8/22.9 A (Discontinued)

  • Mfr # GEN-6000-SMH0
  • Zoro # G5209919
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEN-6000-SMH0
Zoro #
G5209919
UPC #
-
Country of Origin
United States

Dimensions

Generator Height
22-1/2"
Length
29"
Width
28.7"
Length (Straight Wireway)
29 in

Details

Generator Engine Brand
Mi-T-M
Engine Brand
Honda
Item
Portable Generator
Generator Fuel Type
Gasoline
Fuel Type
Gasoline
Generator Rated Watts
5500
Surge Watts
6000
Generator Voltage
120/240VAC
Generator Starter Type
Recoil
Starter Type
Recoil
Generator Amps
45.8/22.9
Generator Run Time @ 1/2 Load
11.4 hr.
CARB Compliant
Yes
Full Power Switch
No
Low Oil Shut Down
Yes
Run Time @ Full Load
8.0 hr.
Run Time Hour Meter
Yes
Engine Displacement
389cc
Engine HP
11.0
Portable Generator Technology
Conventional
Includes
Fuel shut-off valve
Fuel Tank Capacity
7.3 gal.
Engine Alternator
Brushless
Parallel Configuration Capable
No
Wheel Kit Included
No
Generator Outlets
5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1)
Sound Level dB
77.1
Run Time @ 1/2 Load
11.4 hr.
Standards
CSA
Circuit Breaker
Yes
Cylinder Material
Cast Iron
Air Cleaner Type
Foam

Description

Portable Generator, Fuel Type Gasoline, Starter Type Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Fuel Tank Capacity 7.3 gal, Engine Displacement 389 cc, Engine Alternator Brushless, Full Power Switch No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.