CordedPressureWasher, Cold, 1400psi, 120V

  • Mfr # CM-1400-0MEC-M

  • Zoro # G2864157


product price:  $1,289.99
/ea
Free Shipping & Returns

Key Features

Water Input Temp.
125 Degrees F
Piston Material
Ceramic
Flow Rate
1.5 gpm
Operating Pressure
1,400 psi
Detergent Injection System
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-1400-0MEC-M
Zoro #
G2864157
UPC #
016977214067
Country of Origin
United States

Dimensions

Height
38 in
Length
26 in
Hose Dimensions
3/8 in x 75 ft
Width
18 in
Overall Width
18 in
Overall Length
26 in
Wheel Diameter
8 in
Hose Diameter
1/4 in
Hose Length
75 ft
Overall Height
38 in
Cord Length
35 ft

Details

Water Input Temp.
125 Degrees F
Piston Material
Ceramic
Flow Rate
1.5 gpm
Operating Pressure
1,400 psi
Detergent Injection System
Yes
Net Weight
54 lb
HP
1.5 hp
Standards
CSA
Usable Hours per Week
10 hr
Warranty
1 yr
Pump Drive
Direct
Pressure Washer Flow Rate
1.5 gpm
Plug Type
5-15P
Phase
Single-Phase
Voltage
120 V
Amps AC
13.5 A
Item
Electric Pressure Washer
Pump Type
Triplex
Power Type
Electric
Pressure Washer HP Range
0 to 1.9 HP
Pressure Washer Water Type
Cold
Duty Rating
Light Duty
Volts/Phase
120/1
Includes
(2) 36 in Lance with Trigger Gun, 75 ft x 1/4 in Non-Marking Hose, Additional Trigger Gun with Misting Nozzle, Quick Connect Nozzles - 15 deg, 25 deg, Detergent and Misting Nozzles
Product Type
Pressure Washer
Water Input Temperature - Maximum
125 Degrees F
Horsepower
1 1/2 hp
Style
Cart
Number of Wheels
2
Water Type
Cold
Estimated Pump Life
250 hr
Frame Material
Powder Coated Steel
Operating Pressure - Maximum
1,400 psi
Weight
85 lb
Current
15 A
Power Source
Corded

Description

Pressure Washer,1400 PSI, 1.5 HP, 120 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.