Shop POWERPLAY

Electric Pressure Washer, 2050 psi

  • Mfr # SPYD2050Y
  • Zoro # G222869345

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
3 3/8 in
Standards
ETL
Burner Fuel
Electric
Detergent Injection System
Yes
Number of Wheels
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPYD2050Y
Zoro #
G222869345
UPC #
873544003512
Country of Origin
China

Dimensions

Wheel Width
3 3/8 in
Cord Length
35 ft
Overall Length
15 1/2 in
Hose Length
25 ft
Overall Width
20 in
Hose Diameter
1/4 in
Overall Height
18 in
Wheel Diameter
3 7/8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Details

Standards
ETL
Burner Fuel
Electric
Detergent Injection System
Yes
Number of Wheels
4
Pump Type
Axial
Wheel Type
Solid
Flow - Maximum
1.5 gpm
Includes
(4) Spray Nozzles (0 Degrees ,15 Degrees ,25 Degrees ,40 Degrees ), 1 L High Pressure Foam Cannon, High Pressure Spray Gun, Integrated Hose Reel, Steel Lance with Brass Fittings, Turbo Nozzle
Flow Rate
1.5 gpm
Power Source - TS Only
Corded
Current
13.5 A
Operating Pressure - Maximum
2,050 psi
Item
Electric Pressure Washer
Style
Cart
Plug Type
1-15P
Product Type
Electric Pressure Washer
Phase
Single-Phase
Warranty
2 yr
Weight
24 lb
Voltage
120 V AC
Pump Drive
Direct
Water Type
Cold
Piston Material
Stainless Steel
Duty Rating
Medium Duty
Frame Material
Plastic
Power Source
Corded
Power Source - old
Corded
Container Type
Cart
Sensor Body Style
Cart

Description

Electric Pressure Washer,2050 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.