Shop MI-T-M

Heavy Duty 4000 psi Water Electric Pressure Washer

  • Mfr # GC-4004-0MEW1
  • Zoro # G6580012

product price: 
$
5,581.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
280 lb
Warranty
1 yr
Pump Type
Triplex
Pump Drive
Direct
Operating Pressure
4,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GC-4004-0MEW1
Zoro #
G6580012
UPC #
-
Country of Origin
United States
Net Weight
280 lb
Warranty
1 yr
Pump Type
Triplex
Pump Drive
Direct
Operating Pressure
4,000 psi
Standards
CSA
Usable Hours per Week
20 hr
Pressure Washer HP Range
10 HP and Greater
HP
10 hp
Pressure Washer Flow Rate
4 gpm
Item
Electric Pressure Washer
Pressure Washer Duty Rating
Heavy Duty
Includes
Quick Connect Nozzles
Plug Type
6-50P
Water Input Temp.
175 Degrees F
Piston Material
Ceramic
Amps AC
40.8 A
Power Type
Electric
Detergent Injection System
Yes
Volts/Phase
230/1
Pressure Washer Water Type
Cold
Burner Fuel
Electric
Duty Rating
Heavy Duty
Flow Rate
4 gpm
Phase
Single-Phase
Voltage
230 V
Product Type
Pressure Washer
Style
Wall Mount
Weight
280 lb
Horsepower
10 hp
Current
40.8 A
Water Type
Cold
Flow - Maximum
4 gpm
Water Input Temperature - Maximum
165 Degrees F
Power Source
Corded
Water Output Temperature - Maximum
165 Degrees F
Operating Pressure - Maximum
4,000 psi
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Wall Mount
Sensor Body Style
Wall Mount

Dimensions

Hose Dimensions
3/8 in x 50 ft
Height
19 in
Width
18 in
Length
34 in
Overall Length
34 in
Overall Height
19 in
Hose Diameter
3/8 in
Overall Width
18 in
Hose Length
50 ft
Wire Rope Length
34 in

Description

Pressure Washer,4000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.