Zoro Homepage

Pressure Washer Pump, 2.50 gpm Max. Flow

  • Mfr # 3WA-3025A

  • Zoro # G3978925


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2,700 psi
Max. Flow
2.5 gpm
For Use With
Pressure Washer
Product Type
Pressure Washer Pump
Flow - Maximum
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WA-3025A
Zoro #
G3978925
UPC #
-
Country of Origin
China

Details

Item
Pressure Washer Pump
Max. Pressure
2,700 psi
Max. Flow
2.5 gpm
For Use With
Pressure Washer
Product Type
Pressure Washer Pump
Flow - Maximum
2.5 gpm
Operating Pressure - Maximum
2,700 psi

Description

Pump, Max. Flow 2.50 gpm, Max. Pressure 2700 psi, For Use With Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.