Zoro Homepage

Quick Connect Socket

  • Mfr # 17-0028

  • Zoro # G9086621


product price: $12.69
/ea

Key Features

Material
Brass
Fits Brand
Mi-T-M
Product Type
Quick Connect Socket
Overall Diameter
1/4 in
Compatible Manufacturer Model Number
Series HHB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-0028
Zoro #
G9086621
UPC #
016977170288
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in

Details

Item
Quick Connect Socket
Material
Brass
Fits Brand
Mi-T-M
Product Type
Quick Connect Socket
Compatible Manufacturer Model Number
Series HHB
Compatible Brand
Mi-T-M

Description

Quick Connect Socket, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.