Zoro Homepage

Regulating Valve, NGAS, 1 In FNPT

  • Mfr # 22-0144

  • Zoro # G8685713


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum; Steel; Copper; Plastic; Rubber
Fits Brand
Mi-T-M
Product Type
Regulating Valve
Compatible Manufacturer Model Number
GH-2004-1230, GH-3004-1230
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0144
Zoro #
G8685713
UPC #
016977221447
Country of Origin
Mexico

Details

Item
Regulating Valve
Material
Aluminum; Steel; Copper; Plastic; Rubber
Fits Brand
Mi-T-M
Product Type
Regulating Valve
Compatible Manufacturer Model Number
GH-2004-1230, GH-3004-1230
Compatible Brand
Mi-T-M

Description

Regulating Valve, Material Aluminum; Steel; Copper; Plastic; Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.