Zoro Homepage

Rotary Surface Cleaner

  • Mfr # GPD-2500-0AHD

  • Zoro # G012845672


product price: $2,519.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Detergent Injection System
No
Pump Type
Triplex
Housing Material
Stainless Steel
Flow Rate
2.5 gpm
Engine Brand
Honda
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD-2500-0AHD
Zoro #
G012845672
UPC #
016977244255
Country of Origin
United States

Description

Pressure Cleaner Combination Unit, 20 in Cleaning Path, Flow Rate 2.5 gpm, Stainless Steel Housing Material, Engine Brand Honda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.