Small Ultra Skid, 31 x 46
Mfr # 35-0018
Zoro # G8686081
product price: $54.19
/eaKey Features
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
AC1-PH65-30G, AG2-SH08-08G, AG2-SH13-08GE, AS2-PH08-20G, AS2-SH08-30G, GC-5004-1MGH, GC-5004-3MAH, GC-6004-2MGH, GC-6004-3MGH, GEN-14000-1GHE, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-2003-0M10, GH-2403-3MGH, GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Product Type
Small Ultra
Overall Length
31 in
Compatible Product Type
Pressure Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-0018
Zoro #
G8686081
UPC #
016977113568
Country of Origin
United States
Dimensions
Overall Length
31 in
Overall Width
46 in
Details
Item
Small Ultra Skid, 31 x 46
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
AC1-PH65-30G, AG2-SH08-08G, AG2-SH13-08GE, AS2-PH08-20G, AS2-SH08-30G, GC-5004-1MGH, GC-5004-3MAH, GC-6004-2MGH, GC-6004-3MGH, GEN-14000-1GHE, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-2003-0M10, GH-2403-3MGH, GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Product Type
Small Ultra
Compatible Product Type
Pressure Washer
Compatible Manufacturer Number
AC1-PH65-30G, AG2-SH08-08G, AG2-SH13-08GE, AS2-PH08-20G, AS2-SH08-30G, GC-5004-1MGH, GC-5004-3MAH, GC-6004-2MGH, GC-6004-3MGH, GEN-14000-1GHE, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-2003-0M10, GH-2403-3MGH, GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Compatible Brand
Mi-T-M
Description
Small Ultra Skid, 31 x 46, For Use With Grainger Item Number 4NB84, 4NB87, 6EWK4, 4GB45, 4NB85, 1RM76, 6CGP0, 5JKL8, 6CGP1, 6FYA4, 3WB95, 3WB93, 3WB94, 3WB96, 3WE17, 3WB80, 3WB81, 3WB82, 3NXE3, 3WE18, 3NXE4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.