Two Stage Gasoline 20-Gallon, Welderator, CFM at 90 PSI 16.4, CFM at 175 PSI 15.7, 420cc OHV
- Mfr # AGW-SH22-20M
- Zoro # G224011575
product price:Â
$
19,650.99
/ea
Key Features
Overall Width
24 in
Overall Height
50 in
Overall Length
47 in
Includes
Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, Manual drain valve, 16.5in flywheel, Four piece beltguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGW-SH22-20M
- Zoro #
- G224011575
- UPC #
- 16977168827
- Country of Origin
- United States
- Item
- Air Compressor/Generator/Welder
- Includes
- Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, Manual drain valve, 16.5in flywheel, Four piece beltguard
Dimensions
- Overall Width
- 24 in
- Overall Height
- 50 in
- Overall Length
- 47 in
Description
Welderator, CFM at 90 PSI 30.5, CFM at 175 PSI 29.0, 688cc Honda GX690 OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.