30-Gallon Two Stage Gasoline Combination, Compressor Generator, 16.4 at 90 PSI, 15.7 at175 PSI, 9.1
- Mfr # AG2-SH13-30ME
- Zoro # G924011653
product price:Â
$
6,877.99
/ea
Key Features
Overall Length
40 in
Includes
Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, Manual drain valve, 16.5in flywheel
Overall Width
24.5 in
Overall Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG2-SH13-30ME
- Zoro #
- G924011653
- UPC #
- 16977218560
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 in
- Overall Width
- 24.5 in
- Overall Height
- 45 in
Details
- Includes
- Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, Manual drain valve, 16.5in flywheel
- Item
- Air Compressor/Generator
Description
Compressor Generator, 16.4 at 90 PSI, 15.7 at175 PSI, 389cc Honda GX390 OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.