Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Brass, Pneumatic

  • Mfr # 22-0435

  • Zoro # G216555940


product price: $18.49
/ea

Key Features

Mounting Position
Vertical; Horizontal
Body Style
Inline
Actuation Type
Pneumatic
Number of Ports
2
Check Valve Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0435
Zoro #
G216555940
UPC #
016977200237
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Hex Size
1 3/16 in
Body Size
3/4 in
Outlet Size
3/4 in

Details

Mounting Position
Vertical; Horizontal
Body Style
Inline
Actuation Type
Pneumatic
Number of Ports
2
Check Valve Included
Yes
Inlet Type
NPT
Body Material
Brass
Application
Mi-T-M Assemblies
Item
Valve
Outlet Gender
Female
Connection Type
MPT x FNPT
Inlet Gender
Male
Housing Material
Brass
Seat Material
Fluoropolymer
Outlet Type
NPT
Body Color
Brass
Body Finish/Coating
Brass

Description

Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.