Shop MICARGI
Create Account
ELLIE-G-16-PK-HPK 16 in. Girls Bicycle; Pink & Hot Pink
- Mfr # ELLIE-G-16-PK/HPK
- Zoro # G003894146
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELLIE-G-16-PK/HPK
- Zoro #
- G003894146
- UPC #
- 743724191721
- Country of Origin
- China
Description
Our juvenile line up is full of age appropriate trainers that have all the graphic appeal that a kid could want and all the convenience and safety features a parent requires. The girls 16" Ellie has a classic Cruiser frame with a BMX bar, 16" cruiser tires, pads and a front basket for all her precious belongings. It is also equipped with flashy streamers and a bell. The sturdy training wheels will keep the shinny side up and the CPSC approved, full coverage chain guard will keep her bloomers out of the chain.
Features- Hot Pink Full cover Chain Guard, Baskets and Pink Fenders Rims
- Frame Color: Pink / Hot Pink
- Size: 16"
- Frame: Cruiser, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: 1 Piece Steel Chrome Chainrings 28T
- Chains: Heavy Duty Brown
- Brakes: Coaster brakes
- Handle Bars: BMX Box bars
- Stem: Paibted steel
- Seat Post: Steel Chrome
- Hubs: Ball Bearing
- Spokes: Chrome
- Rims: Steel Front and Rear
- Tires: White
- Dimension: 18" H x 7" W x 36" L
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.