Shop MICARGI
Create Account
LIL SKEETER-GRE 10 in. Bicycle; Green Frame & Black Wheel
- Mfr # LIL SKEETER-GRE
- Zoro # G803894230
product price:Â
$
93.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LIL SKEETER-GRE
- Zoro #
- G803894230
- UPC #
- 743724192438
- Country of Origin
- China
Description
The Li'l Skeeter is a great way to get that little ankle biter up and rolling without training wheels. Balance bikes are the best way to teach the kids balance and coordination without the negative effect training wheels have. Durable enough to compete in little tykes BMX it's just as much at home on the neighborhood sidewalk.
Features- Push Bikes Steel Frame Eve Tire
- Frame Color: Green
- Wheel Color: Black
- Size: 10"
- Frame & Fork: Hi-Ten steel
- Bars: Painted steel
- Stem: Painted steel
- Seat Post: Painted steel/quick release
- Tires: Foam
- Rims: Plastic
- Hubs: Ball Bearing
- Grips: BMX Type
- Seat: BMX Type
- Dimension: 13" H x 6" W x 25" L
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.