Shop MICARGI
Create Account
JAKSTER-B-16-RD 16 in. Boys BMX Bicycle; Red
- Mfr # JAKSTER-B-16-RD
- Zoro # G503894004
product price:Â
$
196.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JAKSTER-B-16-RD
- Zoro #
- G503894004
- UPC #
- 743724192827
- Country of Origin
- China
Description
One of the newest additions to our juvenile line up are the Avery and The Jackster. The boys 16" Jackster has a classic BMX feel with a BMX bar, knobby tires, pads and a mini BMX saddle. It is also equipped with fenders and a front carrier for all his priceless possessions. The full coverage chain guard will keep his knickers out of the chain.
Features- One Piece Baskets & Fenders, Rims-Red
- Frame Color: Red
- Size: 16"
- Frame: BMX, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Black Chainrings 28T
- Chains: Heavy Duty Brown
- Brakes: Coaster brakes
- Handle Bars: BMX "Box" bars
- Stem: Black steel
- Seat Post: Steel Black
- Hubs: Coaster Brakes 28H
- Spokes: Chrome Steel 14G
- Rims: Painted Steel Front and Rear
- Tires: Black Wall
- Dimension: 18" H x 7" W x 36" L
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.