Shop GOPOWERBIKE
See all product information
Create Account
GoZoom Foldable Electric Scooter
- Mfr # EST1
- Zoro # G622983887
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8.5 in
Max. Speed
15.5 MPH
Color
Black
Kickstand
No
Voltage
36 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EST1
- Zoro #
- G622983887
- UPC #
- 199284524200
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 8.5 in
- Length
- 17.32 in
- Width
- 42.13 in
- Height
- 44.09 in
Details
- Max. Speed
- 15.5 MPH
- Color
- Black
- Kickstand
- No
- Voltage
- 36 V
- Range per Charge
- Approx 18 miles
- Brake Type
- Disc
- Battery Type
- Lithium Ion Battery
- Special Light Output Mode
- Headlight, Rearlight, Breaklight
- Charging Time
- 5 Hours
- Includes
- E-bike, charger, manual, assembly tool
- Fenders
- No
- For Use With
- Outdoor
- Foldable
- Yes
- Application
- Foldable
- Material
- Alloy
- Display Information
- Speed, battery level, gear, and lights
- Load Capacity
- 265 lb
- Assembly Required
- No
- Motor Power
- 350 W
Description
The GoZoom is a sleek and reliable electric scooter designed for commuting, casual riding, and effortless city travel. Powered by a 350W rear hub motor and a 36V 7.8Ah lithium battery, it reaches speeds of up to 15.5 mph and offers a range of up to 18 miles on a single charge. Weighing just 22 lbs, the Go Zoom features a foldable, lightweight frame that's easy to carry, store, or take on public transit. Its solid 8.5-inch tires are puncture-proof and maintenance-free, while the responsive disc brake system ensures confident stopping in any condition. An integrated LED display keeps key riding data-speed, battery level, light status, and gear mode-clearly visible at a glance. Front and rear LED lights, including an automatic brake light, enhance your visibility and safety, day or night. Whether you're new to e-scooters or looking for a dependable daily ride, the Go Zoom delivers a smooth, intuitive riding experience with three selectable speed modes to suit your style. It's a practical, user-friendly choice built with everyday riders in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.