Shop GOPOWERBIKE
See all product information
Create Account
GoVelo Ebike with 20 mph Max Speed and 500W Motor, Silver
- Mfr # B666SLR
- Zoro # G822983892
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
26 in
Max. Speed
20 MPH
Color
Silver
Load Capacity
300 lb
Foldable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B666SLR
- Zoro #
- G822983892
- UPC #
- 197644233861
- Country of Origin
- China
- Max. Speed
- 20 MPH
- Color
- Silver
- Load Capacity
- 300 lb
- Foldable
- No
- Display Information
- Speedometer, Odometer, Pedal Assist Level and Battery Gauge
- For Use With
- Outdoor
- Includes
- E-bike, charger, manual, assembly tool
- Voltage
- 48 V
- Special Light Output Mode
- Headlight
- Charging Time
- 4 Hours
- Assembly Required
- Yes
- Battery Type
- Lithium Ion Battery
- Material
- Alloy
- Motor Power
- 500 W
- Kickstand
- Yes
- Brake Type
- Dual disc brakes
- Range per Charge
- Approx 50 miles
- Application
- Rechargable
Dimensions
- Wheel Dia.
- 26 in
- Height
- 24 in
- Length
- 41 in
- Width
- 70 in
Description
The GoVelo from GoPowerBike lets you get across town like never before. Perfect for beating the weekday rush and cruising around the city. The GoVelo bike can run up to 50 miles when riders use pedal assist. You'll power over hills with ease with a 500W motor and 36V integrated removable battery, and you'll do it in style and comfort with a stock front rack, fenders, and front suspension included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.