KIDCO-B-BK 12 in. Boys BMX Bicycle; Black - 18 x 7 x 36 in.
- Mfr # KIDCO-B-BK
- Zoro # G703894316
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIDCO-B-BK
- Zoro #
- G703894316
- UPC #
- 743724193428
- Country of Origin
- China
Description
Our juvenile line up is full of age appropriate trainers that have all the graphic appeal that a kid could want and all the convenience and safety features a parent requires. The boys 12" Kidco has a classic BMX feel with a BMX bar, knobby tires, pads and a mini BMX saddle. It is also equipped with flashy streamers and wheel disks for that added punch. The training wheels will keep the shinny side up and the CPSC approved chain guard will keep his knickers out of the chain.
Features- Chrome Rims
- Color: Black
- Size: 12"
- Frame: BMX, Hi-Tensile Steel
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 28T
- Chains: Heavy Duty Brown
- Brakes: Coaster brakes
- Handle Bars: BMX Box bars
- Stem: Chrome steel
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 20H
- Spokes: Chrome Steel 14G
- Rims: Chrome Steel Front and Rear
- Tires: Black Wall
- Dimension: 18" H x 7" W x 36" L
- Weight: 20 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.