Shop MICARGI
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
ROVER GX-M-BK 26 in. Rover Mens GX Beach Cruiser Bicycle; Black & Red Rim
- Mfr # ROVER GX-M-BK
- Zoro # G903894253
product price:Â
$
414.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROVER GX-M-BK
- Zoro #
- G903894253
- UPC #
- 743724193299
- Country of Origin
- China
Description
Based on our classic steel Mono Tube cruiser frame the Rover GX is equipped with a wide comfy cruiser saddle and wide Moon bars. Pedaling is easy and efficient with a KT coaster Brake that makes stopping as easy as going. The classic white wall tires and full fenders, enhance the overall classic good looks of this beauty.
Specifications- Color: Black & Red Rim
- Size: 26"
- Fork: Hi-Ten Steel
- Crankset: One Piece Steel Chrome Chainrings 44T
- Freewheel: Sprocket 18T
- Chains: Heavy Duty Brown
- Brakes: Coaster Brakes
- Handle Bars: Retro Cruiser Bar Steel Chrome
- Stem: Tall Forged Alloy
- Seat Post: Steel Chrome
- Hubs: Coaster Brakes 36H
- Spokes: Stainless Steel 14G
- Rims: 36H
- Tires: 26" x 2.125"
- Dimensions: 27" H x 7" W x 56" L
- Weight: 40 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.