Shop GOPOWERBIKE
See all product information
Create Account
GoVolt Folding Electric Bike, 20", 500W, 20mph, 45+ Mile Range, Black
- Mfr # GR5BLK
- Zoro # G222983881
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
20 in
Max. Speed
20 MPH
Color
Black
Display Information
Speedometer, odometer, pedal assist level,trip time,wattage output, USB-C Charging port, and battery gauge,
Voltage
48 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR5BLK
- Zoro #
- G222983881
- UPC #
- 199284530591
- Country of Origin
- China
- Max. Speed
- 20 MPH
- Color
- Black
- Display Information
- Speedometer, odometer, pedal assist level,trip time,wattage output, USB-C Charging port, and battery gauge,
- Voltage
- 48 V
- Fenders
- Front and rear
- Motor Power
- 500 W
- Special Light Output Mode
- Headlight, Rearlight, Breaklight
- Charging Time
- 4 Hours
- Range per Charge
- Approx 45 miles
- Assembly Required
- No
- For Use With
- Outdoor
- Includes
- E-bike, charger, manual, assembly tool
- Kickstand
- Yes
- Application
- Foldable
- Brake Type
- Mechanical disc brakes
- Load Capacity
- 330 lb
- Battery Type
- Lithium Ion Battery
- Material
- Alloy
- Foldable
- Yes
Dimensions
- Wheel Dia.
- 20 in
- Width
- 67.7 in
- Height
- 49.6 in
- Length
- 25 in
Description
The GoVolt Folding Electric Bike is a compact, lightweight, and versatile ride built for commuters and urban explorers. Crafted with a durable 6061 aluminum alloy frame, it folds easily for convenient storage in apartments, car trunks, or offices. Despite its space-saving design, the GoVolt packs a punch with a powerful 500W motor and delivers a range of up to 45 miles with pedal assist-perfect for daily commutes and city adventures. Best of all, it comes fully assembled, so you can ride straight out of the box with no setup required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.