Shop GOPOWERBIKE
See all product information
Create Account
GoRay Folding Electric Bike 20mph Max Speed & 350W Motor
- Mfr # BW2ABLK
- Zoro # G424158599
product price:
$
498.99
/ea
Free Shipping & Returns
Key Features
Overall Length
56 in
For Use With
Outdoor
Overall Width
45 in
Brake
Disc brakes
Application
Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BW2ABLK
- Zoro #
- G424158599
- UPC #
- 199874110554
- Country of Origin
- China
- For Use With
- Outdoor
- Brake
- Disc brakes
- Application
- Foldable
- Color
- Black
- Includes
- E-bike, charger, manual, assembly tool
- Assembly
- No
- Load Capacity
- 265 lb
- Watts
- 350 W
- Material
- Carbon Steel
- Battery Type
- Lithium Ion Battery
- Range per Charge
- 19 miles per single charge
- Max. Speed
- 20 MPH
- Charging Time
- 5 hours
- Foldable
- Yes
- Voltage
- 36 V
Dimensions
- Overall Length
- 56 in
- Overall Width
- 45 in
- Wheel Dia.
- 16 in
- Overall Height
- 21 in
Description
Compact, practical, and built for everyday riding, the GoRay Electric Bike is designed for urban commuting. Powered by a 350W hub motor and a reliable lithium-ion battery, it delivers smooth performance and consistent range in a foldable, space-saving design. Featuring a reversible seat, integrated lighting, and a durable frame, this e-bike offers a well-balanced combination of comfort, safety, and portability-with a rear seating option that supports carrying an additional rider. Carbon steel bike folding frame is strong and sturdy, ensuring long-term durability with 20’’ inch tires. Suitable for day and night riding with three modes: pedal assist, throttle, manual. 350W motor allows for fast speeds of up to 20 MPH. Removable 36V lithium-ion battery offers up to 50 miles range on a full charge on pedal assist (charging time: 4-5 hours). Three pedal assist levels provide enough power for riding across various terrains. Puncture-resistant tires handle tough rides with ease. Dual Disc brakes let you come to a complete stop quickly. LCD display shows pedal assist level, real-time speed, battery level, trip distance, and odometer for easy ride monitoring. Built-in headlight and rearlight to deliver better visibility for you and others on the road. Rear seat option suitable for an extra passenger. Other features: Weight capacity: 265lb, kickstand included, front and rear fender included, IPX4 water-resistant,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.