Men's Waterproof Work Boot, 13 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594381


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594381
UPC #
043538256662
Country of Origin
China

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Shank Material
Steel
Footwear Sole Pattern
Lug
Liner Material
Mesh, Nylon
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Footwear Shank Type
Steel
Upper Material Description
Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Metatarsal Guard
No
Insulation Type
None
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Removable Insole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Waterproof Type
Georgia Boot Waterproof
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
HYDROEDGE
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Oily
0.35
Construction
Cemented
All-Leather Upper
Yes
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.