Men's Waterproof Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594424


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594424
UPC #
043538256471
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Oil Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Midsole Material
EVA
Metatarsal System
No
Conductive
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Footwear Sole Pattern
Lug
Insulated
No
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.39
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Waterproof Type
Georgia Boot Waterproof
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Removable Insole
Yes
Shank Material
Steel
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Brown
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heat Resistant
Yes
Series
HYDROEDGE
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.39
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.35
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon Mesh
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.