Men's Waterproof Work Boot, 8 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594451


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594451
UPC #
043538256570
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
8
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Static Dissipative
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Conductive
No
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Mark II Slip Test Results- Dairy Tile Oily
0.35
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Waterproof Type
Georgia Boot Waterproof
Upper Material Description
Leather
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Shank Material
Steel
Metatarsal Guard
No
Insulated
No
Insulation Type
None
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Midsole Material
EVA
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
Yes
Upper Color
Brown
Series
HYDROEDGE
Slip Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.35
Heel Definition
Defined Heel
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Lace Up
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number XHY662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.