
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 11D
Mfr # A8815-11D
Zoro # G222925898
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Midsole Material
EVA
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Footwear Width
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-11D
Zoro #
G222925898
UPC #
810151187891
Country of Origin
China
Dimensions
Footwear Width
D
Size
11
Width
D
Details
Upper Material
Leather
Midsole Material
EVA
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Item
Boot
Style Number
A8815
Gender
Men
Liner Material
Textile
Outsole Material
Rubber
Removable Insole
Yes
Toe Type
Aluminum
Series
Blacksmith
Standards
AT, EH, WP, SR
Closure Type
Lace Up
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.