Men's Work Boot, 10 W, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7138369


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7138369
UPC #
043538257072
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Metatarsal Guard
No
Insulation Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Insole System
Polyurethane
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.35
Static Dissipative
No
Footwear Construction Type
Cemented
Non Metallic Upper
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Puncture Resistant Insole
Yes
Upper Material Description
Leather
Standards
ASTM F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Midsole Material
EVA
Insulated
No
Conductive
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Footwear Shank Type
TPU
Shank Material
TPU
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
Hydro Edge
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.39
Insole Material
Polyurethane
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.35
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number XHY866, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.