Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10.5 W, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7125638


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7125638
UPC #
043538257089
Country of Origin
China

Dimensions

Size
10.5
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Insole System
Polyurethane
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Liner Material
Mesh
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Shank Type
TPU
Metatarsal Guard
No
Last Number or Name
Hydro Edge
Insulation Type
None
Toe Shape
Round
Static Dissipative
No
Footwear Construction Type
Cemented
Insulated
No
Puncture Resistant Insole
Yes
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.39
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.80
Midsole Material
EVA
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Waterproof Type
Full Bootie Membrane
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Shank Material
TPU
Metal Chip Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.35
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Insole Material
Polyurethane
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.39
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number XHY866, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.