Men's Work Boot, 11 W, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7124719


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7124719
UPC #
043538257096
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Polyurethane
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Last Number or Name
Hydro Edge
Footwear Closure Type
Lace Up
Liner Material
Mesh
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Waterproof Type
Full Bootie Membrane
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.35
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Midsole Material
EVA
Puncture Resistant Insole
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Non Metallic Upper
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Non-Marking Sole
Yes
Footwear Shank Type
TPU
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Insulation Type
None
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.35
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.39
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number XHY866, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.