Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 11 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594801


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594801
UPC #
043538375325
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Midsole Material
EVA
Electrical Hazard Rated
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Insulated
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Liner Material
Synthetic Fabric
Footwear Closure Type
Lace Up
Conductive
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.77
Footwear Shank Type
Steel
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Series
PILOT EXALTO
Non-Marking Upper
No
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Slip Resistant
No
Upper Color
Brown
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.77
Slip-Resistance Value - Mark II - Wet
0.69
Closure
Lace Up
Construction
Cemented
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.