Men's Work Boot, 7.5 M, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7131159


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7131159
UPC #
043538256914
Country of Origin
China

Dimensions

Size
7.5
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Polyurethane
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Shank Material
TPU
Last Number or Name
Hydro Edge
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Insulated
No
Conductive
No
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.39
Footwear Closure Type
Lace Up
Non Metallic Upper
No
For Outdoor Traction
Yes
Insulation Type
None
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Ninety Degree Heel
Yes
Removable Insole
Yes
Completely Non Metallic
No
Waterproof Type
Full Bootie Membrane
Metatarsal Guard
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.35
Standards
ASTM F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.35
All-Leather Upper
Yes
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.39
Toe Cap Material
Steel
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.