Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8 W, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7127589


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7127589
UPC #
043538257034
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Insole System
Polyurethane
Chemical Resisting Sole
Yes
Standards
ASTM F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Last Number or Name
Hydro Edge
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
TPU
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Waterproof Type
Full Bootie Membrane
Static Dissipative
No
Insulation Type
None
Footwear Style
6 in Work Boot
Toe Shape
Round
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Conductive
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Oil Resisting Sole
Yes
Wide Toe Cap
No
Midsole Material
EVA
Footwear Shank Type
TPU
Non Metallic Upper
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.35
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Wet
0.39
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Closure
Lace Up
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.