Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8.5 M, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761

  • Zoro # G8594652


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPX761
Zoro #
G8594652
UPC #
873370009122
Country of Origin
China

Dimensions

Size
8.5
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Insulation Type
None
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Midsole Material
EVA
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Puncture Resistant Insole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Non-Marking Sole
No
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Dry
0.77
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Upper Boot Material
All Leather
Conductive
No
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Toe Shape
Round
Ninety Degree Heel
Yes
Upper Material Description
Leather
Waterproof Type
None
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
SLEDGE
Slip Resistant
No
Metatarsal Guard Style
External
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
Yes
Non-Marking Upper
No
Maximum Heat Rating
Not Rated
Construction
Cemented
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Slip-Resistance Value - Mark II - Dry
0.77
Slip-Resistance Value - Mark II - Wet
0.69
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Liner Technology
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.