Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594896


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594896
UPC #
043538375158
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Synthetic Fabric
Predominant Footwear Color
Brown
Completely Non Metallic
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.77
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Toe Shape
Round
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Shank Material
Steel
Non-Marking Sole
No
Wide Toe Cap
No
Removable Insole
Yes
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Non Metallic Upper
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Max. Heat Rating
572 Degrees F
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Metatarsal Guard Style
Internal
Series
PILOT EXALTO
Upper Color
Brown
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.69
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.77
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Dri-Lex(R)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.