Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9.5 M, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7136232


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7136232
UPC #
043538256952
Country of Origin
China

Dimensions

Size
9.5
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Metatarsal System
No
Metatarsal Guard
No
Standards
ASTM F2413-11 I/75 C/75 EH
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.35
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
For Outdoor Traction
Yes
Shank Material
TPU
Footwear Shank Type
TPU
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Style
6 in Work Boot
Liner Material
Mesh
Chain Saw Cut Resistant
No
Midsole Material
EVA
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Hydro Edge
Mark II Slip Test Results- Dairy Tile Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Full Bootie Membrane
Footwear Construction Type
Cemented
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
Non Metallic Upper
No
Insulated
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Toe Cap Material
Steel
Insole Material
Polyurethane
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Oily
0.35
Maximum Heat Rating
572 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.