Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9.5 W, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7125942


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7125942
UPC #
043538257065
Country of Origin
China

Dimensions

Size
9.5
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.39
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Shank Type
TPU
Metatarsal System
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.35
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Upper Material Description
Leather
Wide Toe Cap
No
Puncture Resistant Insole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Waterproof Type
Full Bootie Membrane
Footwear Sole Pattern
Lug
Liner Material
Mesh
Non-Marking Sole
Yes
Standards
ASTM F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Conductive
No
Shank Material
TPU
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Last Number or Name
Hydro Edge
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane
Predominant Footwear Color
Black
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Slip-Resistance Value - Mark II - Oily
0.35
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.39
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number XHY866, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.