Footwear Style
|
6" Work Boot
|
Gender
|
Men's
|
Upper Color
|
Brown
|
Upper Boot Material
|
All Leather
|
Item
|
Work Boot
|
Electrical Hazard Rated
|
Yes
|
Mark II Slip Test Results- Dairy Tile Wet
|
0.39
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Footwear Shank Type
|
Steel
|
Oil Resisting Sole
|
Yes
|
Waterproof
|
Yes
|
Puncture Resistant Insole
|
No
|
Completely Non Metallic
|
No
|
Static Dissipative
|
No
|
Insulation Type
|
None
|
Satra Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Wide Toe Cap
|
No
|
Toe Type
|
Steel
|
Insulation Weight
|
None
|
Liner Material
|
Nylon Mesh
|
Toe Shape
|
Round
|
Ninety Degree Heel
|
Yes
|
Mark II Slip Test Results- Dairy Tile Oily
|
0.35
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
0.40
|
Insole System
|
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
|
Style Number
|
XHY662
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Color
|
Brown
|
Mark II Slip Test Results- Dairy Tile Dry
|
0.80
|
Max. Heat Rating
|
572 Degrees F
|
Upper Material Description
|
Leather
|
Conductive
|
No
|
Removable Insole
|
Yes
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH
|
Footwear Sole Pattern
|
Lug
|
Manufacturers Suggested Sole Slip Rating
|
Better
|
Footwear Closure Type
|
Lace Up
|
Satra Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Non Metallic Upper
|
No
|
Predominant Footwear Color
|
Brown
|
Insulated
|
No
|
Non-Marking Sole
|
Yes
|
Chain Saw Cut Resistant
|
No
|
Waterproof Type
|
Georgia Boot Waterproof
|
Metatarsal System
|
No
|
Outsole Material
|
Rubber
|
Footwear Construction Type
|
Cemented
|
Metatarsal Guard
|
No
|
Midsole Material
|
EVA
|
Shank Material
|
Steel
|
Metal Chip Resisting Sole
|
Yes
|
Chemical Resisting Sole
|
Yes
|
Standards
|
ASTM F2413
|
Upper Material
|
Leather
|
Resists
|
Oil, Slip, Metal Chip, Heat
|
Safety Criteria
|
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Heat-Resistant, Non-Marking Sole, Defined Heel
|
Heat Resistant
|
Yes
|
Metatarsal Guard Style
|
None
|
Heel Style
|
Defined Heel
|
Non-Marking Upper
|
No
|
Series
|
HYDROEDGE
|
Slip Resistant
|
No
|
Slip-Resistance Value - Mark II - Dry
|
0.8
|
All-Leather Upper
|
Yes
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.4
|
Heel Definition
|
Defined Heel
|
Slip-Resistance Value - Mark II - Oily
|
0.35
|
Style Family
|
6-Inch Work Boot
|
Closure
|
Lace Up
|
Slip-Resistance Value - Mark II - Wet
|
0.39
|
Maximum Heat Rating
|
572 Degrees F
|
Toe Cap Material
|
Steel
|
Insole Technology
|
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
|
Construction
|
Cemented
|
Shank Material (PRINT)
|
Steel
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Better
|
Puncture-Resistant Sole (PRINT)
|
No
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Liner Material (PRINT)
|
Nylon Mesh
|
Gender (PRINT)
|
Men's
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
Midsole Material (PRINT)
|
EVA
|
Upper Material (PRINT)
|
Leather
|
Metatarsal Guard (PRINT)
|
No
|
Ninety-Degree Heel (PRINT)
|
Yes
|
Maximum Heat Rating (PRINT)
|
572 Degrees F
|
Outsole Material (PRINT)
|
Rubber
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Manufacturer-Suggested Sole Slip Rating
|
Better
|
Ninety-Degree Heel
|
Yes
|
Metal Chip-Resisting Sole
|
Yes
|
Oil-Resisting Sole
|
Yes
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Chemical-Resisting Sole
|
Yes
|
Puncture-Resistant Sole
|
No
|