Shop All Paint Brushes
Michigan Brush
1" Artist Paint Brush, China Hair Bristle, Wood Handle
Mfr # MIB-SR90185
Zoro # G1843007
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size 1"
- Basic Bristle Material Mixed Filament
- Bristle Material China Hair
- Basic Handle Material Wood
Product Information
- Brand Michigan Brush
- MFR # MIB-SR90185
- Zoro # G1843007
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Length | 1-5/8" |
Bristle Length | 1 5/8 in |
Overall Length | 12-1/2" |
Bristle Width | 1 in |
Details
Description
Paint Brush, Brush Style Artist, Filament Type Mixed, Filament Material China Hair, Brush Size 1 in, Bristle Thickness 3/8 in, Bristle Length 1 5/8 in, Bristle Stiffness Firm, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Water, Surface Texture Smooth, Bristle Width 1 in, Brush Length 1-5/8 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood, 12-1/2 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJIC PAINTS 8-21501 ENAMEL SPRAY GLOSS BLACK DIAMONDHARD (2428260)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- OLD MASTERS 1/2 Pt Vintage Burgundy Oil-Based Gel Stain (84216)
- SPRAYON Insulating Varnish, Green, 15.25 oz. (SC0609000)
- MICHIGAN BRUSH 4" Flat Sash Paint Brush, Natural Bristle Bristle, Wood Handle (MIB-90046)
- PURDY Paint Brush Set 3 PK (140853100)
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624-7)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK6)
- WOOSTER 1-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1 1/2)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144064330)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- Michigan Brush Paint Brushes