Shop MICHIGAN BRUSH
See all product information
Create Account
2 1/2 in W Car Wash Brush, 10 in L Brush, White, Plastic
- Mfr # SR21136
- Zoro # G1809921
product price:Â
$
49.69
/ea
Key Features
Brush Type
Brush Head
Bristle Color
White
Brush Length
10 in
Bristle Material
Nylon
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR21136
- Zoro #
- G1809921
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Wash Brush
- Brush Type
- Brush Head
- Bristle Color
- White
- Bristle Material
- Nylon
- Handle Material
- Plastic
- Features
- Flagged Plastic with Rubber Like Bumpers to Prevent Marring and Scratching
- Chemical Resistant
- Yes
- Resistance Properties
- Chemical Resistant
- Bristle Stiffness
- Soft
- Handle Connection Type
- Tapered, Threaded
- Color Coded
- No
Dimensions
- Brush Length
- 10 in
- Brush Width
- 2 1/2 in
- Bristle Length
- 3 in
- Overall Length
- 10 1/2 in
- Trim Length
- 3 in
- Brush Head Width
- 2 1/2 in
- Brush Head Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Car Wash Brush, Brush Type Brush Head, Bristle Material Nylon, Bristle Stiffness Soft, Bristle Length 3 in, Brush Head Length 10 in, Brush Head Width 2 1/2 in, Handle Connection Type Tapered, Threaded, Handle Length Not Applicable, Handle Material Plastic, Overall Length 10 in, Color Coded No, Bristle Color White, Resistance Properties Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.