Shop MICHIGAN BRUSH
See all product information
Create Account
4 1/2 in W Car Wash Brush, 4 1/2 in L Brush, Gray, Wood, 5 in L Overall
- Mfr # SR41129
- Zoro # G1809888
product price:Â
$
27.85
/ea
Key Features
Brush Type
Brush Head
Bristle Color
Gray
Brush Length
4 1/2 in
Bristle Material
Nylon
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR41129
- Zoro #
- G1809888
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Wash Brush
- Brush Type
- Brush Head
- Bristle Color
- Gray
- Bristle Material
- Nylon
- Handle Material
- Wood
- Chemical Resistant
- Yes
- Head Shape
- Round
- Bristle Stiffness
- Soft
- Resistance Properties
- Chemical Resistant
- Handle Shape
- No Handle
- Handle Connection Type
- Tapered, Threaded
- Color Coded
- No
Dimensions
- Brush Length
- 4 1/2 in
- Brush Width
- 4 1/2 in
- Bristle Length
- 2 1/2 in
- Trim Length
- 2 1/2 in
- Overall Length
- 5 in
- Brush Head Width
- 4 1/2 in
- Brush Head Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Car Wash Brush, Brush Type Brush Head, Bristle Material Nylon, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 4 1/2 in, Brush Head Width 4 1/2 in, Handle Connection Type Tapered, Threaded, Handle Length Not Applicable, Handle Material Wood, Overall Length 4 1/2 in, Color Coded No, Bristle Color Gray, Handle Shape No Handle, Head Shape Round, Resistance Properties Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.