Shop MICHIGAN BRUSH
See all product information
Create Account
5/8 in W Flow Through Brush, 1 7/8 in L Brush, Black, Wood, 2 in L Overall
- Mfr # LBF-5HH
- Zoro # G1809906
product price:Â
$
18.65
/ea
Key Features
Brush Type
Flow-Through Brush
Bristle Color
Black
Brush Length
1 7/8 in
Bristle Material
Horsehair
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBF-5HH
- Zoro #
- G1809906
- UPC #
- -
- Country of Origin
- United States
- Item
- Flow Through Brush
- Brush Type
- Flow-Through Brush
- Bristle Color
- Black
- Bristle Material
- Horsehair
- Handle Material
- Wood
- Chemical Resistant
- Yes
- Handle Connection Type
- Tapered, Threaded
- Resistance Properties
- Chemical Resistant
- Color Coded
- No
- Bristle Stiffness
- Soft
Dimensions
- Brush Length
- 1 7/8 in
- Brush Width
- 5/8 in
- Bristle Length
- 1 in
- Overall Length
- 2 in
- Trim Length
- 1 in
- Brush Head Width
- 5/8 in
- Brush Head Length
- 1 7/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Flow Through Brush, Brush Type Flow-Through Brush, Bristle Material Horsehair, Bristle Stiffness Soft, Bristle Length 1 in, Brush Head Length 1 7/8 in, Brush Head Width 5/8 in, Handle Connection Type Tapered, Threaded, Handle Length Not Applicable, Handle Material Wood, Overall Length 2 in, Color Coded No, Bristle Color Black, Resistance Properties Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.