Straight Floor Squeegee, 36"
Mfr # 89103
Zoro # G0018109
product price: $32.89
/eaSold in multiples of 12 for $394.68
Key Features
Squeegee Blade Shape
Straight
Material
Neoprene Blend Black Rubber
Application
General Use, Smooth Floors, Garages, Service Stations, Industrial Use
Squeegee Frame Material
Aluminum
Connection Type
socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89103
Zoro #
G0018109
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Details
Item
Straight Floor Squeegee,36"
Squeegee Blade Shape
Straight
Material
Neoprene Blend Black Rubber
Application
General Use, Smooth Floors, Garages, Service Stations, Industrial Use
Squeegee Frame Material
Aluminum
Connection Type
socket
Description
Straight Floor Squeegee,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.