This item is Discontinued.

No Product Image Available

Taper Shank Drill, M2 HSS, 1.0433in (Discontinued)

  • Mfr # 200M-26.5MM
  • Zoro # G0275600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200M-26.5MM
Zoro #
G0275600
UPC #
728012669021
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
26.50mm
Overall Length
11 1/4 in
Flute Length
6 5/8 in

Details

Drill Bit Grouping
Drill Bit
Item
Taper Shank Drill Bit
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
1.0433
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Flute Type
Spiral
Application
General Purpose Drilling
List Number
200M
Morse Taper
#3
Point type
Conventional Point

Description

Taper Shank Drill Bit, Drill Bit Size 26.50mm, Drill Bit Point Angle 118 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.