Shop MICHIGAN WHEEL

Apollo A-Series 3-Blade Stainless Steel Propeller - LH, 14-3/8in Diameter x 15in Pitch

  • Mfr # 993052

  • Zoro # G415562671


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Depth
15.5 in
Material
Steel
Color
Silver
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
993052
Zoro #
G415562671
UPC #
014984015134
Country of Origin
Thailand

Dimensions

Depth
15.5 in
Length
16 in

Details

Material
Steel
Color
Silver

Description

Apollo propellers are highly polished, ultimate performance, stainless steel wheels. Apollo is designed to use Michigan Wheel's XHS/XHS II hub system, and is interchangeable with Mercury's Flo-Torq II hub system. They are recommended for the following applications: inflatables, aluminum consoles, bass boats, flat boats, sport boat singles, and sport boat duals.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.