Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micrell Antibacterial Lotion Soap, Floral Scent, 12 oz 9759-12

Antibacterial Lotion Soap, Floral Scent, 12 oz (Discontinued)

  • Mfr # 9759-12
  • Zoro # G616042569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9759-12
Zoro #
G616042569
UPC #
73852097597
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Soap/Lotion Type
Lotion
Fragrance
Floral
Container Type
Pump Bottle
Item
Lotion Soap
Color
Clear

Description

MICRELL is specially formulated with a quick-acting antimicrobial agent PCMX to kill germs, a light scent and an effective degreasing agent that makes it perfect for foodservice environments. Its non-irritating formula also makes MICRELL ideal for frequent use in a variety of settings, including schools, health clubs, offices and recreation areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.