This item is Discontinued.

Micro 100 Ball End Mill, nACRo, 1-1/2" L, Carbide BEF-047-071

Ball End Mill, nACRo, 1-1/2" L, Carbide (Discontinued)

  • Mfr # BEF-047-071
  • Zoro # G9193515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-047-071
Zoro #
G9193515
UPC #
728709117880
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0500"
Length of Cut
0.071 in
Shank Dia.
1/8 in
Neck Dia.
0.048 in
Neck Length
0.125 in
Milling Dia.
0.046875 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
List Number
BEF
Non Ferrous (N) Compatibility
Yes
Finish
nACRo
Super Alloy (S) Compatibility
Yes
Item
Ball End Mill
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application
Graphite, Nickel, Steel, Titanium
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Primary Material Application ISO Code
O, P, S
Material Grade - Machining
AAA

Description

Ball End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.