This item is Discontinued.

Micro 100 Ball End Mill, nACRo, 2-1/2" L, Carbide BEF-187-1000K

Ball End Mill, nACRo, 2-1/2" L, Carbide (Discontinued)

  • Mfr # BEF-187-1000K
  • Zoro # G9194361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEF-187-1000K
Zoro #
G9194361
UPC #
728709118757
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1870"
Length of Cut
0.2 in
Shank Dia.
1/4 in
Milling Dia.
0.1875 in
Neck Dia.
0.183 in
Neck Length
0.8 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
List Number
BEF
Stainless (M) Compatibility
Yes
Finish
nACRo
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P, S
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Finish - Machining
nACRo

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.