This item is Discontinued.

Micro 100 Ball End Mill, nACRo, 2-1/2" L, Carbide BEF-250-750K

Ball End Mill, nACRo, 2-1/2" L, Carbide (Discontinued)

  • Mfr # BEF-250-750K
  • Zoro # G9194748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEF-250-750K
Zoro #
G9194748
UPC #
728709118931
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.25 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Neck Dia.
0.246 in
Neck Length
0.5 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Finish
nACRo
List Number
BEF
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
End Mill Style
Ball Nose
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Primary Material Application ISO Code
P, S
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Material Grade - Machining
AAA
Finish - Machining
nACRo
Primary Material Application
Cast Iron, Nickel, Steel, Titanium
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.