This item is Discontinued.

Micro 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide BEF-031-375K

Ball End Mill, Uncoated, 1-1/2" L, Carbide (Discontinued)

  • Mfr # BEF-031-375K
  • Zoro # G9193296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEF-031-375K
Zoro #
G9193296
UPC #
728709117637
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0400"
Length of Cut
0.046875 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
0.3281 in
Neck Dia.
0.029 in
Milling Dia.
0.03125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
List Number
BEF
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
Finish
Bright (Uncoated)
Hardened (H) Compatibility
Yes
Shank Type
Straight
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Primary Material Application ISO Code
O, P, S
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application
Graphite, Nickel, Steel, Titanium
Measurement System
Inch
Finish - Machining
nACRo
Coolant Fed
Non-Coolant Through
Material Grade - Machining
AAA
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, nACRo, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.